Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- Output Size0.7500 in
- Ratio20:1
Details
- Bushing KitP12
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesH700
Overview
Mfr description
H718-20KT-H3-P12 WORM SPEED REDUCER