Motion
HRF724L-40-B5-H-P23

BOSTON GEAR
HRF724L-40-B5-H-P23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, IEC 80 B5 Frame
Mi Item #09448842
MFR #HRF724L-40-B5-H-P23
Price$5,072.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724L-40-B5-H-P23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.38 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, IEC 80 B5 Frame
Mi Item #09448842
MFR #HRF724L-40-B5-H-P23

Mfr description
HRF724L-40-B5-H-P23 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,072.22/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    40:1
  • Output Size
    1.4375 in
  • Ratio
    40:1
  • Weight
    51.1 lbs, 23.18 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H13519
  • Mounting Type
    Flange Mount
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107306803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)