Overview
Mfr description
PL2042-010-KS-S-4010102-08.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01526
- Manufacturer Upc Number884107307220
- UPC_NO884107307220
- Weight0.5035 kg, 1.11 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data