Overview
Mfr description
PR2060-010-KS-M-4020301-11.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01528
- Manufacturer Upc Number884107307602
- UPC_NO884107307602
- Weight2.1137 kg, 4.66 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data