1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HWA738R-600-H-P39
HWA738 D/R Red. 600:1 Ratio, "R" BOSTMOUNT OUTPUT BRACKET, Hollow Assy
MI ITEM #
09448875
MFR #
HWA738R-600-H-P39
Price
$10,821.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HWA738R-600-H-P39
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HWA738R-600-H-P39
HWA738 D/R Red. 600:1 Ratio, "R" BOSTMOUNT OUTPUT BRACKET, Hollow Assy
MI ITEM #
09448875
MFR #
HWA738R-600-H-P39
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10,821.47
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
3.75 in
Output Size
2.4375 in
Ratio
600:1
Details
Input Type
Solid Shaft
Output Type
Hollow
Series
700
UPC_NO
884107307671
Overview
Mfr description
HWA738R-600-H-P39 SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought