Motion
WA730-200KZT-K1

BOSTON GEAR
WA730-200KZT-K1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #09448877
MFR #WA730-200KZT-K1
List Price$6,554.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA730-200KZT-K1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #09448877
MFR #WA730-200KZT-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,554.50/each for your price

Overview

Mfr description
WA730-200KZT-K1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    H13551
  • Weight
    74.10 lbs, 33.61 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text