Motion
BKF721BRB30ZB7G

BOSTON GEAR
BKF721BRB30ZB7G

30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09448906
MFR #BKF721BRB30ZB7G
Price$3,450.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF721BRB30ZB7G

30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09448906
MFR #BKF721BRB30ZB7G

Mfr description
BKF721BRB30ZB7G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,450.82/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)