Motion
F730-30K-B7-G1-CMBA140TR6-HUTFIDB-3

BOSTON GEAR
F730-30K-B7-G1-CMBA140TR6-HUTFIDB-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 140TC Frame
MI ITEM #09448913
MFR #F730-30K-B7-G1-CMBA140TR6-HUTFIDB-3
Price$8,504.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-30K-B7-G1-CMBA140TR6-HUTFIDB-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 140TC Frame
MI ITEM #09448913
MFR #F730-30K-B7-G1-CMBA140TR6-HUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,504.61/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    116.1 lbs, 52.66 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D02922
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
F730-30K-B7-G1-CMBA140TR6-HUTFIDB-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought