Specifications
Dimensions
- Weight15.2044 kg, 33.52 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01530
- Manufacturer Upc Number884107311340
- UPC_NO884107311340
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)