Specifications
Dimensions
- Case Size090
- Ratio10:1
- Weight8.4 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01531
- Manufacturer Upc Number884107312187
- Reduction10:1
- SeriesPL5090
- UPC_NO884107312187
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)