Motion
HRF738-60KET-B7-H3-P35

BOSTON GEAR
HRF738-60KET-B7-H3-P35

60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #09449034
MFR #HRF738-60KET-B7-H3-P35
Price$9,642.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF738-60KET-B7-H3-P35

60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #09449034
MFR #HRF738-60KET-B7-H3-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,642.67/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.1875 in
  • Ratio
    60:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HRF738-60KET-B7-H3-P35 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought