Overview
Mfr description
SBKSF842BRT-8.0-B5-S WASHDOWN
Specifications
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- Output TypeHollow
- MountingTorque Arm
- ReductionDouble
- Standards MetAGMA
- Mounting TypeTorque Arm
- Manufacturer Upc Number884107313030
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data