Specifications
Dimensions
- Weight1.3109 kg, 2.89 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01532
- Manufacturer Upc Number884107314051
- UPC_NO884107314051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)