Overview
Mfr description
PL2090-040-KS-M-4120403-14.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01534
- Manufacturer Upc Number884107315041
- UPC_NO884107315041
- Weight4.4452 kg, 9.8 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data