Motion
F724C-5-B9-J

BOSTON GEAR
F724C-5-B9-J

F724 S/R Red. 5:1 Ratio, "C" High Vert. Base, "J" Assy
MI ITEM #09449151
MFR #F724C-5-B9-J
Price$2,714.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724C-5-B9-J

F724 S/R Red. 5:1 Ratio, "C" High Vert. Base, "J" Assy
MI ITEM #09449151
MFR #F724C-5-B9-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,714.88/each

Specifications

Dimensions

  • Center Distance
    2.38 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.1250 in
  • Ratio
    5:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Vertical High Base – Right Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107315249

Overview

Mfr description
F724C-5-B9-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought