Specifications
Dimensions
- Weight13.0907 kg, 28.86 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01535
- Manufacturer Upc Number884107316338
- UPC_NO884107316338
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)