Motion
HMF73080ZTB7G

BOSTON GEAR
HMF73080ZTB7G

80:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
Mi Item #09449244
MFR #HMF73080ZTB7G
Price$6,366.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF73080ZTB7G

80:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
Mi Item #09449244
MFR #HMF73080ZTB7G

Mfr description
HMF73080ZTB7G 700 SERIES HELICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,366.89/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    80:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)