Motion
H730R-15-H-P20

BOSTON GEAR
H730R-15-H-P20

H730 S/R RED, 15:1 Ratio, "R" OUTPUT BRACKET, Hollow Assy
MI ITEM #09449248
MFR #H730R-15-H-P20
Price$5,245.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H730R-15-H-P20

H730 S/R RED, 15:1 Ratio, "R" OUTPUT BRACKET, Hollow Assy
MI ITEM #09449248
MFR #H730R-15-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,245.54/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • Output Size
    1.2500 in
  • Ratio
    15:1

Details

  • Bushing Kit
    P20
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    BostMount Bracket – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107317519

Overview

Mfr description
H730R-15-H-P20 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought