Specifications
Dimensions
- Weight0.5035 kg, 1.11 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01536
- Manufacturer Upc Number884107317892
- UPC_NO884107317892
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)