Motion
FWA718-150-B5-J

BOSTON GEAR
FWA718-150-B5-J

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size
Mi Item #09449275
MFR #FWA718-150-B5-J
Price$3,375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA718-150-B5-J

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size
Mi Item #09449275
MFR #FWA718-150-B5-J

Mfr description
FWA718-150-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,375.42/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    150:1
  • Output Size
    0.8750 in
  • Ratio
    150:1
  • Weight
    26.1 lbs, 11.839 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H13954-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107318219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)