Motion
239D-PH-10-H3

BOSTON GEAR
239D-PH-10-H3

Offset Helical Hollow Output Speed Reducer - Double Reduction, 10:1 Ratio, Solid Shaft Input, 1.3750 in Input Size, Removable Projection Shaft Output, 1.8750 in Output Size, Horizontal Base Mount, 239 Reducer Size
Mi Item #09449291
MFR #239D-PH-10-H3
Price$10,820.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
239D-PH-10-H3

Offset Helical Hollow Output Speed Reducer - Double Reduction, 10:1 Ratio, Solid Shaft Input, 1.3750 in Input Size, Removable Projection Shaft Output, 1.8750 in Output Size, Horizontal Base Mount, 239 Reducer Size
Mi Item #09449291
MFR #239D-PH-10-H3

Mfr description
239D-PH-10-H3 SHAFT MOUNT SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,820.06/each

Specifications

Dimensions

  • Center Distance
    3.89 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    239
  • Output Size
    1.8750 in
  • Ratio
    10:1

Details

  • Assembly Type
    H3
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    Solid Shaft
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Double
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)