Overview
Mfr description
PL2115-020-KS-S-4131001-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01538
- Manufacturer Upc Number884107318844
- UPC_NO884107318844
- Weight9.0628 kg, 19.98 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data