Motion
HQC726-30KZ-B7-H1-P21-JUTFIDB-3

BOSTON GEAR
HQC726-30KZ-B7-H1-P21-JUTFIDB-3

30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #09449300
MFR #HQC726-30KZ-B7-H1-P21-JUTFIDB-3
Price$6,708.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC726-30KZ-B7-H1-P21-JUTFIDB-3

30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.3125 in Output Size, Double Output
MI ITEM #09449300
MFR #HQC726-30KZ-B7-H1-P21-JUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,708.42/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.8750 in
  • Output Size
    1.3125 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HQC726-30KZ-B7-H1-P21-JUTFIDB-3 WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought