Overview
Mfr description
HRF726-10-B5-H-P24 WORM SPEED REDUCER
Specifications
- Center Distance2.6200 in
- Ratio10:1
- Input TypeC-Face Quick Connect
- Input Size0.6250 in
- Output TypeHollow
- Output Size1.5000 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data