Motion
HF721W7.5B7HP18

BOSTON GEAR
HF721W7.5B7HP18

7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
Mi Item #09449303
MFR #HF721W7.5B7HP18
Price$2,862.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721W7.5B7HP18

7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
Mi Item #09449303
MFR #HF721W7.5B7HP18

Mfr description
HF721W7.5B7HP18 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,862.49/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.1250 in
  • Ratio
    7.5:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)