1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
BKCF721-20KP-B5-JS1-GUTWBB-9
20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #
09449327
MFR #
BKCF721-20KP-B5-JS1-GUTWBB-9
List Price
$5,055.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR BKCF721-20KP-B5-JS1-GUTWBB-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
BKCF721-20KP-B5-JS1-GUTWBB-9
20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #
09449327
MFR #
BKCF721-20KP-B5-JS1-GUTWBB-9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,055.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BKCF721-20KP-B5-JS1-GUTWBB-9 WASHDOWN
Specifications
Center Distance
2.0600 in
Ratio
20:1
Input Type
C-Face Quill
Output Type
Solid
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data