Specifications
Dimensions
- Weight7.856 kg, 17.32 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01543
- Manufacturer Upc Number884107321141
- UPC_NO884107321141
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)