Overview
Mfr description
PL6140-010-KS-S-4050102-28.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01546
- Manufacturer Upc Number884107321417
- UPC_NO884107321417
- Weight13.7938 kg, 30.41 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data