1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
PR2090-010-KS-S-4130303-19.0
10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #
09449451
MFR #
PR2090-010-KS-S-4130303-19.0
Price
$15,894.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
BOSTON GEAR PR2090-010-KS-S-4130303-19.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
PR2090-010-KS-S-4130303-19.0
10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #
09449451
MFR #
PR2090-010-KS-S-4130303-19.0
Mfr description
PR2090-010-KS-S-4130303-19.0 PRECISION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15,894
.95
/each
Add to Cart
Specifications
Dimensions
Case Size
090
Input Size
19 mm
Ratio
10:1
Weight
6.4456 kg, 14.21 lb
Details
Country of Origin
Taiwan
Manufacturer Catalog Number
P01551
Manufacturer Upc Number
884107323367
Reduction
10:1
Series
PR2090
UPC_NO
884107323367
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items