Overview
Mfr description
PL5155-020-4141201-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01552
- Manufacturer Upc Number884107323794
- UPC_NO884107323794
- Weight17.1186 kg, 37.74 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data