Motion
FWB721B-200-B5-K

BOSTON GEAR
FWB721B-200-B5-K

200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09449535
MFR #FWB721B-200-B5-K
Price$4,254.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB721B-200-B5-K

200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09449535
MFR #FWB721B-200-B5-K

Mfr description
FWB721B-200-B5-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,254.12/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)