Motion
PL2090-010-KS-S-4031004-19

BOSTON GEAR
PL2090-010-KS-S-4031004-19

10:1 Reduction, 10:1 Ratio
Mi Item #09449550
MFR #PL2090-010-KS-S-4031004-19
Price$9,452.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-010-KS-S-4031004-19

10:1 Reduction, 10:1 Ratio
Mi Item #09449550
MFR #PL2090-010-KS-S-4031004-19

Mfr description
PL2090-010-KS-S-4031004-19 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,452.57/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    10:1
  • Weight
    3.7285 kg, 8.22 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01555
  • Manufacturer Upc Number
    884107326535
  • Reduction
    10:1
  • Series
    PL2090
  • UPC_NO
    884107326535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)