Motion
PL2090-020-KS-S-0000000-14.0

BOSTON GEAR
PL2090-020-KS-S-0000000-14.0

20:1 Reduction, 20:1 Ratio, 14 mm Input Size
Mi Item #09449597
MFR #PL2090-020-KS-S-0000000-14.0
Price$11,345.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-020-KS-S-0000000-14.0

20:1 Reduction, 20:1 Ratio, 14 mm Input Size
Mi Item #09449597
MFR #PL2090-020-KS-S-0000000-14.0

Mfr description
PL2090-020-KS-S-0000000-14.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,345.53/each

Specifications

Dimensions

  • Case Size
    090
  • Input Size
    14 mm
  • Ratio
    20:1
  • Weight
    4.1277 kg, 9.10 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01556
  • Manufacturer Upc Number
    884107328003
  • Reducer Type
    Planetary
  • Reduction
    20:1
  • Series
    PL2090
  • UPC_NO
    884107328003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)