Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio8:1
- Output Size1.0000 in
- Ratio8:1
- Weight21.1 lbs, 9.57 kg
Details
- Bushing KitP16
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH14317
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesHF700
- Standard Base KitKit B7
Overview
Mfr description
HF718-8K-B7-H1-P16 WORM SPEED REDUCER