Motion
FWA752-900KEZT-B5-G1

BOSTON GEAR
FWA752-900KEZT-B5-G1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09449644
MFR #FWA752-900KEZT-B5-G1
Price$13,661.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-900KEZT-B5-G1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09449644
MFR #FWA752-900KEZT-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,661.67/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Ratio
    900:1
  • Weight
    248.10 lbs, 112.537 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H14321
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FWA752-900KEZT-B5-G1 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought