Specifications
Dimensions
- Weight13.9978 kg, 30.86 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01559
- Manufacturer Upc Number884107330792
- UPC_NO884107330792
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)