Motion
PL2090-070-KS-M-NOADAPT-14.0

BOSTON GEAR
PL2090-070-KS-M-NOADAPT-14.0

70:1 Reduction, 70:1 Ratio, 14 mm Input Size
MI ITEM #09449740
MFR #PL2090-070-KS-M-NOADAPT-14.0
List Price$12,053.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-070-KS-M-NOADAPT-14.0

70:1 Reduction, 70:1 Ratio, 14 mm Input Size
MI ITEM #09449740
MFR #PL2090-070-KS-M-NOADAPT-14.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,053.87/each for your price

Overview

Mfr description
PL2090-070-KS-M-NOADAPT-14.0 PRECISION

Specifications

  • Ratio
    70:1
  • Input Size
    14 mm
  • Country of Origin
    Taiwan
  • Reduction
    70:1
  • Case Size
    090
  • Nominal Ratio
    70:1
  • Series
    PL2090
  • Manufacturer Catalog Number
    P01561
  • Manufacturer Upc Number
    884107331966
  • UPC_NO
    884107331966
  • Weight
    4.1277 kg, 9.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text