Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size1.3125 in
- Ratio25:1
Details
- Bushing KitP21
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- LubricationNo Lube
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeNo Paint
- ReductionSingle Reduction
- SeriesHF700
Overview
Mfr description
SSHF726-25-B5-HS-P21 STAINLESS WORM