Motion
SFWA732-1800E-B5-G

BOSTON GEAR
SFWA732-1800E-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09449772
MFR #SFWA732-1800E-B5-G
Price$8,328.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWA732-1800E-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09449772
MFR #SFWA732-1800E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,328.87/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Ratio
    1800:1
  • Weight
    92.10 lbs, 41.776 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H14445-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Series
    700
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
SFWA732-1800E-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought