Motion
SBKHFWA726-750KT-B5-HS-P23

BOSTON GEAR
SBKHFWA726-750KT-B5-HS-P23

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09449797
MFR #SBKHFWA726-750KT-B5-HS-P23
Price$8,482.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKHFWA726-750KT-B5-HS-P23

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09449797
MFR #SBKHFWA726-750KT-B5-HS-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,482.66/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    750:1
  • Output Size
    1.4375 in
  • Ratio
    750:1
  • Weight
    69 lbs, 31.3 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H14477
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
SBKHFWA726-750KT-B5-HS-P23 SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought