Specifications
Dimensions
- Case Size718
- Center Distance1.75 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio40:1
- Output Size0.8750 in
- Ratio40:1
- Weight23.1 lbs, 10.478 kg
Details
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog NumberH14497
- Mounting TypeVertical Low Base – Left Mount
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107334356
Overview
Mfr description
F718F-40-B5-J WORM SPEED REDUCER