Motion
HFWA732R-300KE-B5-HS1-P24

BOSTON GEAR
HFWA732R-300KE-B5-HS1-P24

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09449831
MFR #HFWA732R-300KE-B5-HS1-P24
Price$9,714.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA732R-300KE-B5-HS1-P24

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09449831
MFR #HFWA732R-300KE-B5-HS1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,714.18/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.5000 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HFWA732R-300KE-B5-HS1-P24 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought