Motion
QCWC730C-600-B5-J

BOSTON GEAR
QCWC730C-600-B5-J

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.00 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size
MI ITEM #09449833
MFR #QCWC730C-600-B5-J
Price$7,202.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC730C-600-B5-J

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.00 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size
MI ITEM #09449833
MFR #QCWC730C-600-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,202.92/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    600:1
  • Output Size
    1.2500 in
  • Ratio
    600:1
  • Weight
    104.1 lbs, 47.219 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H14509
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107334691

Overview

Mfr description
QCWC730C-600-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought