Motion
HQCWA726-150-B5-H-P23

BOSTON GEAR
HQCWA726-150-B5-H-P23

HqcWA726 D/R Red, 150:1 Ratio, No Base, Hollow Assy
MI ITEM #09449849
MFR #HQCWA726-150-B5-H-P23
Price$7,150.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWA726-150-B5-H-P23

HqcWA726 D/R Red, 150:1 Ratio, No Base, Hollow Assy
MI ITEM #09449849
MFR #HQCWA726-150-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,150.80/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.4375 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107335155

Overview

Mfr description
HQCWA726-150-B5-H-P23 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought