Motion
FWA730B-100-B5-G

BOSTON GEAR
FWA730B-100-B5-G

FWA730 D/R Red. 100:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #09449856
MFR #FWA730B-100-B5-G
List Price$5,466.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730B-100-B5-G

FWA730 D/R Red. 100:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #09449856
MFR #FWA730B-100-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,466.12/each for your price

Overview

Mfr description
FWA730B-100-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.00 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    H14533
  • UPC_NO
    884107335339
  • Weight
    77.1 lbs, 34.97 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text