Specifications
Dimensions
- Case Size030
- Weight19.31 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01565
- Manufacturer Upc Number884107335414
- UPC_NO884107335414
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)