Specifications
Dimensions
- Center Distance2.0600 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio20:1
Details
- Bushing KitP12
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeHollow Output Flange – Left Mount
- Output DirectionDouble
- Output TypeHollow
- Paint TypeNo Paint
- ReductionSingle Reduction
- SeriesHF700
Overview
Mfr description
SSHF721W-20K-B5-HS1-P12 STAINLESS WORM