Motion
HFWC738R-600KEZ-B5-H1-P23-FUTFB-3

BOSTON GEAR
HFWC738R-600KEZ-B5-H1-P23-FUTFB-3

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09449895
MFR #HFWC738R-600KEZ-B5-H1-P23-FUTFB-3
List Price$13,054.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738R-600KEZ-B5-H1-P23-FUTFB-3

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09449895
MFR #HFWC738R-600KEZ-B5-H1-P23-FUTFB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,054.45/each for your price

Overview

Mfr description
HFWC738R-600KEZ-B5-H1-P23-FUTFB-3 WORM

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    H14579
  • Weight
    215.1 lbs, 97.568 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought