Motion
HRF726-20-B5-H-P28

BOSTON GEAR
HRF726-20-B5-H-P28

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.7500 in Output Size, IEC 80 B5 Frame
Mi Item #09449896
MFR #HRF726-20-B5-H-P28
Price$5,350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-20-B5-H-P28

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.7500 in Output Size, IEC 80 B5 Frame
Mi Item #09449896
MFR #HRF726-20-B5-H-P28

Mfr description
HRF726-20-B5-H-P28 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,350.98/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    20:1
  • Output Size
    1.7500 in
  • Ratio
    20:1
  • Weight
    57.1 lbs, 25.9 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H14580
  • Mounting Type
    Flange Mount
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107337104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)