Motion
BKQC72130KB7JS

BOSTON GEAR
BKQC72130KB7JS

30:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09449942
MFR #BKQC72130KB7JS
Price$3,009.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKQC72130KB7JS

30:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09449942
MFR #BKQC72130KB7JS

Mfr description
BKQC72130KB7JS SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,009.40/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)